Skip Content
ST
TM
DAYTON

PVDF Hand Operated Drum Pump, Lever, Ounces per Stroke: 10 oz.

  • Item # 5XA55
  • My Part #
  • Mfr. Model # 5XA55
  • Catalog Page # 2727
  • UNSPSC # 40151529
Hand Drum Pump,Lever,PVDF,1In OD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $281.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for applications, such as transferring agricultural and industrial chemicals. Equipped with a self-adjusting telescoping suction tube for pumping contents from gallon drums.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Lever
  • Housing Material PVDF
  • Wetted Materials PVDF, SS
  • Discharge Tubing Material PVDF
  • Piston Material PVDF
  • For Use With Low Viscosity Lubricants, Solvents, Additives, and Corrosive Liquids
  • GPM 7
  • Ounces per Stroke 10 oz.
  • Max. Viscosity 1500 SSU
  • Inlet Size 1"
  • Outlet Size 1"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 9"
  • Suction Tube Length 36"
  • Suction Tube Outlet O.D. Size 1-7/16"
  • Suction Tube Type 3-Piece Tube
  • Adapter Type 1-1/2" and 2" Bung
  • Adapter Material PVDF
  • Adapter Dia. 1-1/2" and 2"
  • Features Good Chemical Resistance
  • Includes PTFE O-ring
  • Height 36"
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.