Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

PVDF Hand Operated Drum Pump, Rotary

  • Item # 38Y791
  • Mfr. Model # 38Y791
  • Catalog Page # 2725
  • UNSPSC # 40151529
PVDF Hand Operated Drum Pump, Rotary close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $534.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rotary hand-crank drum pump is made from advanced water- and chemical-resistant materials, and is ideal for transferring soluble, corrosive, volatile, and aggressive chemicals, such as esters, alcohols, alkali, strong acids, and hydrocarbons.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material PVDF
  • Wetted Materials PTFE,304 SS, PVDF
  • Discharge Tubing Material PVDF
  • For Use With Acids, Alkalis
  • GPM 12 @ 135 RPM
  • Max. Viscosity 2000
  • Inlet Size 1-1/4"
  • Outlet Size 1" OD
  • Discharge Tube Outlet ID Size 27/32"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 8-3/4"
  • Suction Tube Length 36-5/8"
  • Suction Tube Outlet O.D. Size 1-1/4"
  • Suction Tube Type 3-Piece Sections
  • Metered No
  • Adapter Type 2" MNPT
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Features Good Chemical Resistance
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Head 16 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.