Skip Content

DV
TM
DAYTON

Overload Relay, Trip Class: 10, Current Range: 5.50 to 8.00A, Number of Poles: 3

  • Item # 2UXR2
  • My Part #
  • Mfr. Model # 2UXR2
  • Catalog Page # N/A
  • UNSPSC # 39121520
Overload Relay,5.50 to 8A,Class 10,3P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Overload Relay
  • Current Range 5.50 to 8.00A
  • For Use With Dayton IEC Contactors
  • Trip Class 10
  • Number of Poles 3
  • Height 3.94"
  • Depth 2.60"
  • Width 2.17"
  • Standards UL, Coordinated Protection per IEC 947-4-16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms