Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

30" Commercial Mobile Non-Oscillating Orbital Air Circulator

  • Item# 10R361
  • Mfr. Model# 10R361
  • Catalog Page# N/A
  • UNSPSC# 40101602
30" Commercial Mobile Non-Oscillating Orbital Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $569.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial, orbital, quiet-design fan is designed to move high volumes of air over long distances. It features an easy-to-adjust, two-axis system, which allows users to keep the airflow focused in very specific directions. Use in commercial applications such as schools and sporting events.

View More

Technical Specs

  • Item Orbital Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 14,599
  • CFM Low 11,971
  • Air Velocity (FPM) @ 20 Ft. 780
  • Motor HP 1/2
  • Motor RPM 1087/1003
  • Operating Amps 2.9/2.31
  • Mounting Location Floor
  • Mounting Style Mobile
  • Fan RPM 1087/1003
  • Environmental Applications Commercial
  • Assembled Assembled
  • CFM/Watt 45.62
  • Air Velocity (FPM) @ 10 Ft. 1039
  • Air Velocity (FPM) @ 40 Ft 473
  • Sound Level 78/76dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 320/263
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Open Air-Over
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 41"
  • Height 41"
  • Width 41"
  • Max. Depth 13"
  • Cord Length 6-1/2 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Powder Coated
  • Application Warehouse and Indoor Spot Ventilation
  • Standards UL/cUL
  • Includes 6" Diameter Rubber and Steel Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This fan did exactly what I needed it to. Pretty quite for a direct drive fan. The fan moves a lot of air. It came fully assembled and ready to plug in and go. June 17, 2013
  • 2016-07-27 T21:21:04.515-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10R361, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.