DV
DAYTON

Optional Ring, Iron Casing, 2 in.

  • Item # 35MH08
  • My Part #
  • Mfr. Model # 35MH08
  • Catalog Page # N/A
  • UNSPSC # 27112503
Optional Ring, Iron Casing, 2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bender Accessories

Technical Specs

  • Item Optional Ring
  • Material Iron Casing
  • Size 2"
  • For Use With Mfr. No. 9689000
  • Features Designed for Quick Tooling System Changes, Minimize The Warping On Tube While Bending
How can we improve our Technical Specifications?

Compliance and Restrictions

None