Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

Optional Former,Iron Casing,1-1/4 in.

  • Item # 35MH36
  • My Part #
  • Mfr. Model # 35MH36
  • Catalog Page # N/A
  • UNSPSC # 27112503
Optional Former,Iron Casing,1-1/4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bender Accessories

Technical Specs

  • Item Optional Former
  • Material Iron Casing
  • Size 1-1/4"
  • For Use With Mfr. No. 9689050
  • Features Designed for Quick Tooling System Changes, Accurate Turning Diameter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.