DV
DAYTON

Optional Block, Iron Casing, 1/4 in.

  • Item # 35MH12
  • My Part #
  • Mfr. Model # 35MH12
  • Catalog Page # N/A
  • UNSPSC # 27112503
Optional Block, Iron Casing, 1/4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bender Accessories

Technical Specs

  • Item Optional Block
  • Material Iron Casing
  • Size 1/4"
  • For Use With Mfr. No. 9689000
  • Features Designed for Quick Tooling System Changes, Support Provides The Rigidity Needed for The Proper and Accurate Bending of Pipes
How can we improve our Technical Specifications?

Compliance and Restrictions

None