ST
Grainger Choice Product
DAYTON

Open Slot Reducing Bushing, 3/4" ID, 1" OD, 1-1/4" Length

  • Item # 2X775
  • My Part #
  • Mfr. Model # 2X775
  • Catalog Page # 143
  • UNSPSC # 31171605
Open Slot Reducing Bushing, 3/4" ID, 1" OD, 1-1/4" Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bushings~Reducing Bushings


$12.10 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These steel reducer bushings are engineered to help adapt the larger bores of tools such as a pulleys, gears, and sprockets, to smaller dia. shafts. They feature galvanized steel construction to help resist corrosion in demanding industrial environments. Each includes a 3/16" open slot for keyway and setscrew.

View More

Technical Specs

  • Item - Reducing Bushings Open Slot Reducing Bushing
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Length 1-1/4"
  • Slot 3/16 in Open, For Keyway and Setscrew
  • Material Galvanized Steel
  • Function Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products