Skip Content

ST
TM
DAYTON

Open Drip Proof Motor 115V

  • Item # 32RV22
  • My Part #
  • Mfr. Model # 11J31R04094-002
  • Catalog Page # N/A
  • UNSPSC # 0
Open Drip Proof Motor 115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $342.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Open Drip Proof Motor 115V
  • For Use With Grainger Item Number 3E231, 3E232, 3E244, 3E233, 3E234, 3E245, 3E236, 3E237, 3E247, 3E372, 3E373, 3E385, 3E374, 3E375, 3E386, 3E377, 3E378, 3E388, 9E798, 9E803, 4E459, 4E468, 9E799, 9E804, 4E460, 4E469, 9E800, 9E805, 4E462, 4E471, 4DG32, 4DG33, 4DG34, 4DG35, 4DG36, 4DG37, 4DG38, 4DG39, 4DG42, 4DG43, 4DG44, 4DG45, 4LX57, 4LX58, 4LX59, 4LX60, 4LX61, 4LX62, 4LX65, 4LX66, 4LX67, 4LX68, 32V249, 32V250, 32V251, 32V253, 32V254
  • For Use With Mfr. Model Number TF175, TF200, TF250, TF350, TF400, SF175, SF200, SF250, SF350, SF400, QVF175, QVF200, QVF225, QVF250, QVF350, QVF400, QVEF175, QVEF200, QVEF225, QVEF250, QVEF350, QVEF400, QVSF175, QVSF200, QVSF225, QVSF250, QVSF350, QVSF400
  • Fits Brand Dayton, Sterling
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Open Drip Proof Motor 115V is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Motor is junk. Have had to replace 3 in 3 months.
Date published: 2017-01-17
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_32RV22, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.