Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

1 HP 230/460V Immersion Oil Coolant Pump

  • Item # 3GRW3
  • Mfr. Model # 3GRW3
  • Catalog Page # 2744
  • UNSPSC # 40151504
1 HP 230/460V Immersion Oil Coolant Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,101.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 56.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Coolant Pump
  • Type Immersion
  • HP 1
  • Phase 3
  • Amps 3.2/1.9
  • Voltage 230/460
  • Length (In.) 6
  • Width (In.) 6
  • Height (In.) 21-7/8
  • Discharge Port (In.) 1
  • Bolt Circle Dia. (In.) 7.83
  • Inlet/Outlet (In.) 1
  • RPM 3450
  • Motor Enclosure TEFC
  • GPM of Water @ 5 Ft. of Head 50
  • GPM of Water @ 10 Ft. of Head 50
  • GPM of Water @ 15 Ft. of Head 50
  • GPM of Water @ 20 Ft. of Head 48
  • GPM of Water @ 30 Ft. of Head 40
  • GPM of Water @ 40 Ft. of Head 30
  • GPM of Water @ 50 Ft. of Head 18
  • Shut-Off (Ft.) 60
  • Max. Immersion Depth (In.) 11
  • Impeller Material Aluminum
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Temp. 180
  • Shaft Material Carbon Steel
  • Application Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by product description, price, and delivery..all good!! September 13, 2013
  • 2015-09-08T19:47:06.857-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3GRW3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.