Navigation Menu New

Access My Account, Order History, Lists and more here.

3FRF1 3FRF1 UNSPSC # 40101601

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

OEM Blower, Blower Outlet Shape Rectangular, Blower Wheel Diameter 3 15/16 in

  • Item # 3FRF1
  • Mfr. Model # 3FRF1
  • UNSPSC # 40101601
  • Catalog Page # 2972 2972
Country of Origin China. Country of Origin is subject to change.

Acting as a direct replacement for many OEM blowers with the same physical footprint, this dynamically balanced blower provides smooth and quiet operation. Noise and vibration are held to a minimum to maintain CFM at higher static pressures. The motor has cast-aluminum end shields for greater heat dissipation and protection, resulting in less downtime and longer service life. The min./max. operating temperature range is -20° to 104°F.

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Rectangular
  • With Flange Yes
  • Blower Wheel Diameter 3 15/16 in
  • Blower Wheel Width 1 7/8 in
  • Blower Item OEM Specialty Blower
  • Blower Voltage 230V AC
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Conduit Box Yes
  • CFM @ 0.000-In. SP 151
  • CFM @ 0.100-In. SP 140
  • CFM @ 0.200-In. SP 126
  • CFM @ 0.300-In. SP 124
  • CFM @ 0.400-In. SP 120
  • CFM @ 0.500-In. SP 110
  • Hz 50/60
  • Phase 1
  • Full Load Amps 0.35
  • RPM 3210
  • Bearing Type Ball
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Lead Length 13 in
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 3 1/8 in
  • Outlet Height 2 3/16 in
  • Outlet Width 3 1/4 in
  • Overall Height 5 3/4 in
  • Overall Width 6 5/16 in
  • Overall Depth 5 3/8 in
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Housing Color Gray
  • Agency Compliance CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
  • Includes Discharge Mounting Flange
  • Dimension A 5 3/8 in
  • Dimension B 6 3/8 in
  • Dimension C 6 5/16 in
  • Dimension D 3 5/16 in
  • Dimension E 5 3/4 in
  • Dimension F 3 5/16 in
  • Dimension J 4 5/8 in
  • Dimension K 3 1/2 in
  • Dimension L 4 in
  • Dimension M 2 7/8 in

Acting as a direct replacement for many OEM blowers with the same physical footprint, this dynamically balanced blower provides smooth and quiet operation. Noise and vibration are held to a minimum to maintain CFM at higher static pressures. The motor has cast-aluminum end shields for greater heat dissipation and protection, resulting in less downtime and longer service life. The min./max. operating temperature range is -20° to 104°F.

Back to Top