Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Convertible Hand Truck, Continuous Frame Flow-Back, 600 lb., Overall Height 50"

  • Item# 4ZJ32
  • Mfr. Model# 4ZJ32
  • Catalog Page# 1464
  • UNSPSC# 24101504
Convertible Hand Truck, Continuous Frame Flow-Back, 600 lb., Overall Height 50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $190.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Trucks feature a lightweight, rustproof frame with steel handle. The rigid center ladder section has a vertical bar and crossbars to help increase load support when transporting products. Ships assembled.

View More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 600 lb.
  • Vertical Load Cap. 600 lb.
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Overall Height 50"
  • Overall Width 21"
  • Overall Depth 18"
  • Noseplate Depth 7"
  • Noseplate Width 15"
  • Platform Size 40 x 13"
  • Folded Depth 18"
  • Wheel Type Pneumatic
  • Wheel Width 4"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Reinforced Nylon Polymer
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Black Frame/ Red Handle
  • Finish Powder Coated Handle
  • Wheel Material Rubber
  • Caster Type Swivel
  • Caster Material Poly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by Solid rubber wheels would greatly improve this hand truck. March 17, 2016
  • 2016-08-24 T04:46:31.168-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4ZJ32, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.