Skip Content

C3
TM
DAYTON

Nylon, Glass Fiber 1/3 HP Pond and Garden Pump, Submersible, 120VAC Voltage

  • Item # 6LUP4
  • My Part #
  • Mfr. Model # 6LUP4
  • Catalog Page # 2691
  • UNSPSC # 40151510
Pond/Garden Pump, 1/3 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $332.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.86 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for high flow, low head height, low pressure, and solids handling capability with fewer clogs. Strainer acts as the pump stand when unit is vertically mounted. Pump provides a high flow rate per watt for energy-efficient continuous operation, and is safe for fish and plants. Ideal for filtration systems, water courses, and waterfalls.

View More

Technical Specs

  • Item Pond and Garden Pump
  • HP 1/3
  • Voltage 120VAC
  • Max. Head 23 ft.
  • Length 12-5/8"
  • Height 6-7/8"
  • Width 6"
  • Cord Length 10 ft.
  • Duty Continuous
  • Features The Pumps Are Rated For Continuous Duty, 24 Hours Per Day. They Feature A Non-clogging Vortex Type Impeller.dual Postion
  • Full Load Amps 3.2
  • GPH of Water @ 1 Ft. of Head 4122
  • GPH of Water @ 10 Ft. of Head 3250
  • GPH of Water @ 20 Ft. of Head 1110
  • GPH of Water @ 5 Ft. of Head 3884
  • Hz 60
  • Impeller Material Nylon, Glass Fiber
  • Max. Dia. Solids 1/4"
  • Installation Position Horizontal And Vertical
  • Motor RPM 3450
  • Motor Type PSC
  • Overload Protection Yes
  • Port Rotation 90 Degree Increments
  • Seal Material Carbon, Ceramic, Nitrile Butadiene Rubber
  • Agency Compliance CSA/CUS
  • Cord Type 18AWG STW
  • Housing Material Nylon, Glass Fiber
  • Inlet Screened
  • Outlet 2" (F)NPT
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.