Skip Content

TP
DAYTON

Nonreversing IEC Magnetic Motor Starter, 120VAC, Overload Relay Amp Setting: 9.0 to 45.0

  • Item # 6PXF4
  • My Part #
  • Mfr. Model # 6PXF4
  • Catalog Page # N/A
  • UNSPSC # 39121521
Nonreversing IEC Magnetic Motor Starter, 120VAC, Overload Relay Amp Setting: 9.0 to 45.0 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,078.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IEC/NEMA-Sized Combination Motor Starters
IEC Enclosed Motor Starters
• 3-pole, 60/50 Hz 120V coil 1NO auxiliary contact 3-yr. warranty
Nonreversing starter type.
UL 508A Listed. CSA Certified.

View More

Technical Specs

  • Item IEC Magnetic Motor Starter
  • Overload Relay Amp Setting 9.0 to 45.0
  • Coil Volts 120VAC
  • Enclosure NEMA Rating 4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • HP @ 3 Phase - 480V 30
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45.0
  • Width 11.10"
  • Features Start/Stop Push Button, Pilot Light
  • Includes Bi-metal Overload, Contactor
  • HP @ 3 Phase - 575V 40
  • HP @ 3 Phase - 208V 10
  • Height 13.86"
  • Depth 6.43"
  • Standards UL 508A, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.