Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

NEMA Magnetic Motor Starter, 208/230/460/600VAC Coil Volts, Overload Relay Amp Setting: 0.33 to 32A

  • Item# 41C906
  • Mfr. Model# 41C906
  • Catalog Page# N/A
  • UNSPSC# 39121521
NEMA Magnetic Motor Starter, 208/230/460/600VAC Coil Volts, Overload Relay Amp Setting: 0.33 to 32A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $666.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Non Combination Motor Starter
  • Overload Relay Amp Setting 0.33 to 32A
  • Coil Volts 208/230/460/600VAC
  • Enclosure NEMA Rating 1
  • Auxiliary Contact Form 1NC/1NO
  • HP @ 3 Phase - 240V 10
  • HP @ 3 Phase - 480V 20
  • Starter Type NEMA Style
  • Action Nonreversing
  • Number of Poles 3
  • NEMA Size 1
  • Width 7.42"
  • Features Indicator Light, HOA Button, Transformer
  • Includes Indicator Lights, HOA Buttons, Transformer
  • HP @ 3 Phase - 575V 30
  • HP @ 3 Phase - 208V 7-1/2
  • Height 15.07"
  • Depth 6.567"
  • Standards UL, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.