Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

1 HP Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" FNPT

  • Item # 5NXZ7
  • Mfr. Model # 5NXZ7
  • Catalog Page # N/A
  • UNSPSC # 40151503
1 HP Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pump increases pressure from city mains or pump water from cisterns and private ponds. Self-priming to 10 ft. when the pump housing and suction line is filled with water and a foot valve is used.

View More

Technical Specs

  • Item Multi-Stage Booster Pump
  • HP 1
  • Phase 1
  • Voltage 115/230
  • Amps 18.06/9.03
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Stages 14
  • GPM @ 10 PSI 15.4
  • Max. Pressure 171 psi
  • Housing Material Stainless Steel
  • Impeller Material Noryl
  • Impeller Type Closed
  • Max. Case Pressure 300 psi
  • Max. Liquid Temp. 140 Degrees F
  • Motor Enclosure ODP
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel
  • Motor Type PSC
  • Agency Compliance CSA, CUS Listed
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Length 28-3/4"
  • Width 6-1/2"
  • Height 9-1/2"
  • Bearing Type Permanently Lubricated, Maintenance Free
  • Duty Continuous
  • Hz 60
  • Motor Ambient Temp. Rating 65 Degrees C
  • Suction Lift 10 ft.
  • GPM @ 20 PSI 14.8
  • GPM @ 40 PSI 14.6
  • GPM @ 60 PSI 13.5
  • GPM @ 80 PSI 11.7
  • GPM @ 100 PSI 11.5
  • GPM @ 120 PSI 10
  • GPM @ 140 PSI 8.5
  • GPM @ 160 PSI 6.3
  • GPM @ 180 PSI 3.3000000000000003
  • Frame 56J
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.