Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/3 HP Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" FNPT

  • Item# 5NXZ1
  • Mfr. Model# 5NXZ1
  • Catalog Page# 3303
  • UNSPSC# 40151503
1/3 HP Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $532.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This multistage pressure booster pump increases pressure from city mains, or pumps water from cisterns and private ponds to ensure the proper operation of filtration equipment. Applications include providing high water pressure for washing buildings, dairy walls, or floors, hog parlors, poultry houses, rinsing or spray cooling equipment, lawn sprinkling, and insecticide spraying. This manually operated pump is not submersible. The motor is rated for continuous duty.

View More

Technical Specs

  • Item Multi-Stage Booster Pump
  • HP 1/3
  • Phase 1
  • Voltage 115/230
  • Amps 7.46/3.73
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Stages 8
  • GPM @ 10 PSI 9.6
  • Max. Pressure 90 psi
  • Housing Material Stainless Steel
  • Impeller Material Noryl
  • Impeller Type Closed
  • Max. Case Pressure 300 psi
  • Max. Liquid Temp. 140 Degrees F
  • Motor Enclosure ODP
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel
  • Motor Type PSC
  • Agency Compliance CSA, CUS Listed
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Length 20-7/8"
  • Width 6-1/2"
  • Height 9"
  • Bearing Type Permanently Lubricated, Maintenance Free
  • Duty Continuous
  • Hz 60
  • Motor Ambient Temp. Rating 65 Degrees C
  • Suction Lift 10 ft.
  • GPM @ 20 PSI 8.9
  • GPM @ 40 PSI 7.5
  • GPM @ 60 PSI 5.7
  • GPM @ 80 PSI 2.9
  • Frame 56J
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by These booster pumps are very reliable. I have been using booster pumps from Grainger since 1998 to 2012, and they always perform great. Consistant pressure output , reliability, and durability are all outstanding. April 5, 2012
  • 2016-08-25 T02:40:14.947-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5NXZ1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.