ST
DAYTON

Multi-Function Timing Relay, 12VDC, 10A @ 240V, 11 Pins, DPDT

  • Item # 5DRA2
  • My Part #
  • Mfr. Model # 5DRA2
  • Catalog Page # 223
  • Catalog Group # H7785
  • UNSPSC # 39121519
Multi-Function Timing Relay, 12VDC, 10A @ 240V, 11 Pins, DPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This programmable time delay relay offers an easy and accurate way to select one of 10 functions and any time delay between 50ms and 999 hours. Programming is accomplished by using a pushbutton thumbwheel to select one of the ten built-in functions, one of seven built-in time ranges and to digitally set the time delay required. An LED indicates timing mode and time-out condition. Functions include On Delay, Interval On, Off Delay, Single Shot, On/Off Delay, Flasher (ON First), Flasher (OFF First), Triggered On Delay, Watchdog and Single Shot Falling Edge.

View More

Technical Specs

  • Item - Relay Multi-Function Timing Relay
  • Function - Timing Relay Flasher (Off First), Flasher (On First), Interval On, Off Delay, Off/On Delay, On Delay, One Shot, Single Shot Falling Edge, Triggered On Delay, Watchdog
  • Coil Volts 12VDC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 11
  • Mounting - Relay Plug In
  • Contact Form - Relay DPDT
  • Power Consumption - Relay 3.0W
  • Adjustment Method - Timer Push Button, Rotary Knob
  • Min. Time Setting - Timer 0.05 sec.
  • Max. Time Setting - Timer 41 day 15 hr.
  • Status Indicator LED
  • Contact Material Silver Nickel
  • Body Height - Relay 2.90"
  • Body Width - Relay 2.40"
  • Body Depth - Relay 1.70"
  • Overall Height - Relay 3.00"
  • Electrical Connection Socket
  • Socket 6X156, 1EGP2, 1EGP4
  • Hz - Electrical 50 Hz, 60 Hz
  • Standards UR, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.