C3
DAYTON

Mtrzd Damper,For Fan Dia. 54",24-240V

  • Item # 3C732
  • My Part #
  • Mfr. Model # 3C732
  • Catalog Page # 2934
  • UNSPSC # 40101504
Mtrzd Damper,For Fan Dia. 54",24-240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $832.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dayton® motorized damper has stainless steel jamb seals to help minimize light, air, and moisture. Features center-pivoting louvers for a full 90° opening. Flanged frames for flush mounting to exterior or interior surfaces. Prepunched mounting holes. Welded-corner construction and factory-installed motors with end switch. Model has 16-ga. louvers.

View More

Technical Specs

  • Item Motorized Damper
  • For Fan Dia. 54"
  • Voltage 24 to 240
  • Hz 50/60
  • Overall Square 57"
  • Sq. Opening Required 55"
  • Frame Less Flange 54 sq. in.
  • Free Area 18.827 sq. ft.
  • Motor Bracket Extension 10-1/4"
  • Features 14 GaugeFrame and 16 Gauge Blades
  • Flange Width 1-1/2"
  • Material Galvanized Steel
  • Mounting Position Horizontal or Vertical
  • Number of Panels 2
  • Operation Power Open, Spring Return
  • For Use With Intake or Exhaust Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.