Skip Content
TP
TM
DAYTON

Mounting Base, Flush Mount, 2000 lb., Red

  • Item # 33N390
  • Mfr. Model # 33N390
  • Catalog Page # 1105
  • UNSPSC # 24101630
Mounting Base,Flush Mount,2000 lb.,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $382.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 63.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable manual davit crane breaks down into smaller components, allowing them to be used with multiple bases. Corrosion-resistant crane has adjustable boom lengths and rotate 360°. Shortest reach is used to calculate load rating. Stainless steel hand winches come with stainless steel cranes. Load control is secured by hand winches (including wire rope).

View More

Technical Specs

  • Item Mounting Base
  • Mounting Type Flush Mount
  • Material Welded Steel
  • Finish Powder Coated
  • Color Red
  • Capacity 2000 lb.
  • Mast Diameter 4.5
  • For Use With Manufacturer Model No. 7CZ21, 7CZ22, 7CZ23, 7CZ24
  • Includes OIPM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.