Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Square Smoke Damper, 23-3/4 In. H

  • Item# 3HGG5
  • Mfr. Model# 3HGG5
  • Catalog Page# 3863
  • UNSPSC# 40101504
Square Smoke Damper,23-3/4 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $593.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 63.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Smoke Dampers are designed for use in HVAC system applications where emergency smoke control is required. Upon power interruption, damper closes automatically to prevent the spread of smoke through ducts or ventilation openings in smoke barriers. Qualified to UL Standard 555S leakage class of II.

View More

Technical Specs

  • Item Motorized Smoke Damper
  • Shape Square
  • Material Galvanized Steel
  • Frame 16 ga.
  • Blade 16 ga.
  • Max. Temp. 350 Degrees F
  • Max. Velocity 2000 fpm
  • Recommended Retaining Angle Mfr. No. 2TGJ1
  • Pressure Differential Max. 4" wg
  • Seals Flexible Stainless Steel Jamb
  • Voltage 24
  • Hz 60
  • Phase 1
  • Free Area 382.32 sq. in.
  • Nominal Duct Width 24"
  • Nominal Duct Height 24"
  • Actual Width 23-3/4"
  • Depth 12"
  • Actual Height 23-3/4"
  • Mounting Type Vertical/Horizontal
  • Standards UL Standard 555S, NFPA 92A, 92B, 101 and 105, IBC, CSFM, NYC MEA, Class II Leakage, AMCA
  • Includes Factory Mounted Actuator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.