Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Rectangle Motor Run Capacitor, 3 Microfarad Rating, 370VAC Voltage

  • Item# 22F164
  • Mfr. Model# 22F164
  • Catalog Page# 79
  • UNSPSC# 32121501
Rectangle Motor Run Capacitor,3 Microfarad Rating,370VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.21 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dry Motor Run Capacitors
• Temp. range: -40° to 85°C (-40° to 185°F)
Feature ABS case constructed with self-healing dielectric metalized polypropylene film, with 1/4" blade, quick-connect terminals, and metal tab mounting bracket. For use in blower, fan, and pump motors.
RoHS Compliant and UL Recognized.

View More

Technical Specs

  • Item Motor Run Capacitor
  • Microfarad Rating 3
  • Voltage 370VAC
  • Hz 60/50
  • Shape Rectangle
  • Case Height 1-1/8"
  • Overall Height 1-1/2"
  • Overall Width 1-7/16"
  • Overall Depth 21/32"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
  • For Use With Electric Motors
  • Standards cULs Recognized (E315415)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.