Skip Content

 
TM
DAYTON

DAYTON Motor Run Capacitors

DAYTON Motor Run Capacitors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor 
  • Terminal Type 1/4" Male Quick-Connect 
Microfarad Rating
Please Select
Capacitor Voltage
Please Select
Capacitor Shape
Please Select
Overall Height
Please Select
Overall Width
Please Select
Temp. Range
Please Select
Case Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
99 Products
Compare /
Item #
Mfr.
Model #
Microfarad Rating
Capacitor Voltage
Capacitor Shape
Overall Height
Overall Width
Temp. Range
Case Material
Price
Qty
Please use Qty box to add item(s) to cart.
2MDV7
10
370VAC
Oval
3-5/16"
2"
-40 Degrees to 70 Degrees C
Aluminum

$9.44 / each

Enter location to check availability
Catalog Page #  80 

Price $9.44 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 10
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 3-5/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
22F169
10
370VAC
Rectangle
2-1/4"
2-1/4"
-40 Degrees to 85 Degrees C
Plastic

$12.19 / each

Enter location to check availability
Catalog Page #  79 

Price $12.19 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 10
  • Capacitor Voltage 370VAC
  • Capacitor Shape Rectangle
  • Overall Height 2-1/4"
  • Overall Width 2-1/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MEC3
10
370VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$8.11 / each

Enter location to check availability
Catalog Page #  80 

Price $8.11 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 10
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDY8
10
440VAC
Oval
3-1/2"
2"
-40 Degrees to 85 Degrees C
Aluminum

$12.09 / each

Enter location to check availability
Catalog Page #  80 

Price $12.09 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 10
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 3-1/2"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
22F178
10
440VAC
Rectangle
2-1/4"
2-1/4"
-40 Degrees to 85 Degrees C
Plastic

$8.59 / each

Enter location to check availability
Catalog Page #  79 

Price $8.59 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 10
  • Capacitor Voltage 440VAC
  • Capacitor Shape Rectangle
  • Overall Height 2-1/4"
  • Overall Width 2-1/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MEG6
10
440VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$10.64 / each

Enter location to check availability
Catalog Page #  80 

Price $10.64 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 10
  • Capacitor Voltage 440VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
6FLP2
100
370VAC
Round
5-5/8"
2-1/2"
-25 Degrees to 85 Degrees C
Aluminum

$36.20 / each

Enter location to check availability
Catalog Page #  80 

Price $36.20 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 100
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 5-5/8"
  • Overall Width 2-1/2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -25 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDV8
12.5
370VAC
Oval
3-5/16"
2"
-40 Degrees to 85 Degrees C
Aluminum

$11.82 / each

Enter location to check availability
Catalog Page #  80 

Price $11.82 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 12.5
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 3-5/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
22F170
12.5
370VAC
Rectangle
2-1/4"
2-1/4"
-40 Degrees to 85 Degrees C
Plastic

$13.85 / each

Enter location to check availability
Catalog Page #  79 

Price $13.85 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 12.5
  • Capacitor Voltage 370VAC
  • Capacitor Shape Rectangle
  • Overall Height 2-1/4"
  • Overall Width 2-1/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MEC4
12.5
370VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$12.44 / each

Enter location to check availability
Catalog Page #  80 

Price $12.44 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 12.5
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
4UHA7
12.5
440VAC
Oval
3-1/2"
2"
-40 Degrees to 85 Degrees C
Aluminum

$15.13 / each

Enter location to check availability
Catalog Page #  80 

Price $15.13 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 12.5
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 3-1/2"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
22F179
12.5
440VAC
Rectangle
2-1/4"
2-1/4"
-40 Degrees to 85 Degrees C
Plastic

$13.85 / each

Enter location to check availability
Catalog Page #  79 

Price $13.85 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 12.5
  • Capacitor Voltage 440VAC
  • Capacitor Shape Rectangle
  • Overall Height 2-1/4"
  • Overall Width 2-1/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MEG7
12.5
440VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$13.10 / each

Enter location to check availability
Catalog Page #  80 

Price $13.10 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 12.5
  • Capacitor Voltage 440VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDV9
15
370VAC
Oval
3-5/16"
2"
-40 Degrees to 70 Degrees C
Aluminum

$13.17 / each

Enter location to check availability
Catalog Page #  80 

Price $13.17 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 15
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 3-5/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
22F171
15
370VAC
Rectangle
2-1/4"
2-1/4"
-40 Degrees to 85 Degrees C
Plastic

$15.51 / each

Enter location to check availability
Catalog Page #  79 

Price $15.51 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 15
  • Capacitor Voltage 370VAC
  • Capacitor Shape Rectangle
  • Overall Height 2-1/4"
  • Overall Width 2-1/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MEC5
15
370VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$13.01 / each

Enter location to check availability
Catalog Page #  80 

Price $13.01 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 15
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDY9
15
440VAC
Oval
3-1/2"
2"
-40 Degrees to 85 Degrees C
Aluminum

$16.40 / each

Enter location to check availability
Catalog Page #  80 

Price $16.40 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 15
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 3-1/2"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
22F180
15
440VAC
Rectangle
2-1/4"
2-1/4"
-40 Degrees to 85 Degrees C
Plastic

$10.95 / each

Enter location to check availability
Catalog Page #  79 

Price $10.95 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 15
  • Capacitor Voltage 440VAC
  • Capacitor Shape Rectangle
  • Overall Height 2-1/4"
  • Overall Width 2-1/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MEG8
15
440VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$13.55 / each

Enter location to check availability
Catalog Page #  80 

Price $13.55 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 15
  • Capacitor Voltage 440VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDW1
17.5
370VAC
Oval
3-5/16"
2"
-40 Degrees to 85 Degrees C
Aluminum

$16.86 / each

Enter location to check availability
Catalog Page #  80 

Price $16.86 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 17.5
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 3-5/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEC6
17.5
370VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$14.52 / each

Enter location to check availability
Catalog Page #  80 

Price $14.52 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 17.5
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDZ1
17.5
440VAC
Oval
3-1/2"
2"
-40 Degrees to 85 Degrees C
Aluminum

$21.59 / each

Enter location to check availability
Catalog Page #  80 

Price $21.59 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 17.5
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 3-1/2"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEG9
17.5
440VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$16.03 / each

Enter location to check availability
Catalog Page #  80 

Price $16.03 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 17.5
  • Capacitor Voltage 440VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDV1
2
370VAC
Oval
2-11/16"
2"
-40 Degrees to 70 Degrees C
Aluminum

$6.42 / each

Enter location to check availability
Catalog Page #  80 

Price $6.42 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 2
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 2-11/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
22F163
2
370VAC
Rectangle
1-1/2"
1-7/16"
-40 Degrees to 85 Degrees C
Plastic

$4.05 / each

Enter location to check availability
Catalog Page #  79 

Price $4.05 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 2
  • Capacitor Voltage 370VAC
  • Capacitor Shape Rectangle
  • Overall Height 1-1/2"
  • Overall Width 1-7/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
4UHA5
2
440VAC
Oval
2-11/16"
2"
-40 Degrees to 69 Degrees C
Aluminum

$8.20 / each

Enter location to check availability
Catalog Page #  80 

Price $8.20 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 2
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 2-11/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 69 Degrees C
  • Case Material Aluminum
22F172
2
440VAC
Rectangle
1-1/2"
1-7/16"
-40 Degrees to 85 Degrees C
Plastic

$5.82 / each

Enter location to check availability
Catalog Page #  79 

Price $5.82 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 2
  • Capacitor Voltage 440VAC
  • Capacitor Shape Rectangle
  • Overall Height 1-1/2"
  • Overall Width 1-7/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MDW2
20
370VAC
Oval
3-1/2"
2"
-40 Degrees to 85 Degrees C
Aluminum

$16.80 / each

Enter location to check availability
Catalog Page #  80 

Price $16.80 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 20
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 3-1/2"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEC7
20
370VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$16.07 / each

Enter location to check availability
Catalog Page #  80 

Price $16.07 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 20
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDZ2
20
440VAC
Oval
3-1/2"
2"
-40 Degrees to 85 Degrees C
Aluminum

$20.55 / each

Enter location to check availability
Catalog Page #  80 

Price $20.55 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 20
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 3-1/2"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEH1
20
440VAC
Round
3-5/16"
1-9/16"
-40 Degrees to 85 Degrees C
Aluminum

$17.28 / each

Enter location to check availability
Catalog Page #  80 

Price $17.28 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 20
  • Capacitor Voltage 440VAC
  • Capacitor Shape Round
  • Overall Height 3-5/16"
  • Overall Width 1-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
39P226
22.5
370VAC
Round
3-5/8"
1-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$16.33 / each

Enter location to check availability
Catalog Page #  80 

Price $16.33 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 22.5
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 3-5/8"
  • Overall Width 1-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDW3
25
370VAC
Oval
3-7/8"
2-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$19.61 / each

Enter location to check availability
Catalog Page #  80 

Price $19.61 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 25
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 3-7/8"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEC8
25
370VAC
Round
3-1/2"
1-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$16.55 / each

Enter location to check availability
Catalog Page #  80 

Price $16.55 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 25
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 3-1/2"
  • Overall Width 1-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
6FLN7
25
440VAC
Oval
4-11/16"
2-3/4"
-25 Degrees to 85 Degrees C
Aluminum

$25.35 / each

Enter location to check availability
Catalog Page #  80 

Price $25.35 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 25
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 4-11/16"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -25 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDZ3
25
440VAC
Oval
4-11/16"
2-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$24.32 / each

Enter location to check availability
Catalog Page #  80 

Price $24.32 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 25
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 4-11/16"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEH2
25
440VAC
Round
4-1/16"
1-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$18.30 / each

Enter location to check availability
Catalog Page #  80 

Price $18.30 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 25
  • Capacitor Voltage 440VAC
  • Capacitor Shape Round
  • Overall Height 4-1/16"
  • Overall Width 1-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDV2
3
370VAC
Oval
2-11/16"
2"
-40 Degrees to 85 Degrees C
Aluminum

$6.88 / each

Enter location to check availability
Catalog Page #  80 

Price $6.88 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 3
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 2-11/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
22F164
3
370VAC
Rectangle
1-1/2"
1-7/16"
-40 Degrees to 85 Degrees C
Plastic

$4.21 / each

Enter location to check availability
Catalog Page #  79 

Price $4.21 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 3
  • Capacitor Voltage 370VAC
  • Capacitor Shape Rectangle
  • Overall Height 1-1/2"
  • Overall Width 1-7/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
4UHA6
3
440VAC
Oval
2-11/16"
2"
-40 Degrees to 85 Degrees C
Aluminum

$8.80 / each

Enter location to check availability
Catalog Page #  80 

Price $8.80 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 3
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 2-11/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
22F173
3
440VAC
Rectangle
1-1/2"
1-7/16"
-40 Degrees to 85 Degrees C
Plastic

$4.21 / each

Enter location to check availability
Catalog Page #  79 

Price $4.21 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 3
  • Capacitor Voltage 440VAC
  • Capacitor Shape Rectangle
  • Overall Height 1-1/2"
  • Overall Width 1-7/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MDW4
30
370VAC
Oval
3-7/8"
2-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$22.93 / each

Enter location to check availability
Catalog Page #  80 

Price $22.93 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 30
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 3-7/8"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEC9
30
370VAC
Round
4-5/8"
2"
-40 Degrees to 70 Degrees C
Aluminum

$17.41 / each

Enter location to check availability
Catalog Page #  80 

Price $17.41 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 30
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 4-5/8"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
2MDZ4
30
440VAC
Oval
4-11/16"
2-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$29.00 / each

Enter location to check availability
Catalog Page #  80 

Price $29.00 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 30
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 4-11/16"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEH3
30
440VAC
Round
4-7/16"
1-15/16"
-40 Degrees to 85 Degrees C
Aluminum

$21.62 / each

Enter location to check availability
Catalog Page #  80 

Price $21.62 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 30
  • Capacitor Voltage 440VAC
  • Capacitor Shape Round
  • Overall Height 4-7/16"
  • Overall Width 1-15/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDW5
35
370VAC
Oval
3-7/8"
2-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$24.54 / each

Enter location to check availability
Catalog Page #  80 

Price $24.54 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 35
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 3-7/8"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEE1
35
370VAC
Round
3-1/2"
1-15/16"
-40 Degrees to 85 Degrees C
Aluminum

$17.66 / each

Enter location to check availability
Catalog Page #  80 

Price $17.66 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 35
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 3-1/2"
  • Overall Width 1-15/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDZ5
35
440VAC
Oval
4-11/16"
2-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$31.00 / each

Enter location to check availability
Catalog Page #  80 

Price $31.00 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 35
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 4-11/16"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEH4
35
440VAC
Round
4-7/16"
1-15/16"
-40 Degrees to 85 Degrees C
Aluminum

$24.19 / each

Enter location to check availability
Catalog Page #  80 

Price $24.19 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 35
  • Capacitor Voltage 440VAC
  • Capacitor Shape Round
  • Overall Height 4-7/16"
  • Overall Width 1-15/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MDV3
4
370VAC
Oval
2-11/16"
2"
-40 Degrees to 70 Degrees C
Aluminum

$7.09 / each

Enter location to check availability
Catalog Page #  80 

Price $7.09 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 4
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 2-11/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
22F165
4
370VAC
Rectangle
1-7/8"
1-7/16"
-40 Degrees to 85 Degrees C
Plastic

$6.32 / each

Enter location to check availability
Catalog Page #  79 

Price $6.32 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 4
  • Capacitor Voltage 370VAC
  • Capacitor Shape Rectangle
  • Overall Height 1-7/8"
  • Overall Width 1-7/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MDY4
4
440VAC
Oval
2-11/16"
2"
-40 Degrees to 85 Degrees C
Aluminum

$9.07 / each

Enter location to check availability
Catalog Page #  80 

Price $9.07 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 4
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 2-11/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
22F174
4
440VAC
Rectangle
1-7/8"
1-7/16"
-40 Degrees to 85 Degrees C
Plastic

$4.38 / each

Enter location to check availability
Catalog Page #  79 

Price $4.38 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 4
  • Capacitor Voltage 440VAC
  • Capacitor Shape Rectangle
  • Overall Height 1-7/8"
  • Overall Width 1-7/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Plastic
2MDW6
40
370VAC
Oval
4-11/16"
2-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$27.45 / each

Enter location to check availability
Catalog Page #  80 

Price $27.45 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 40
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 4-11/16"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEE2
40
370VAC
Round
4-7/16"
2"
-40 Degrees to 70 Degrees C
Aluminum

$18.63 / each

Enter location to check availability
Catalog Page #  80 

Price $18.63 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 40
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 4-7/16"
  • Overall Width 2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
2MDZ6
40
440VAC
Oval
4-11/16"
2-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$34.60 / each

Enter location to check availability
Catalog Page #  80 

Price $34.60 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 40
  • Capacitor Voltage 440VAC
  • Capacitor Shape Oval
  • Overall Height 4-11/16"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEH5
40
440VAC
Round
4-7/16"
1-15/16"
-40 Degrees to 85 Degrees C
Aluminum

$26.70 / each

Enter location to check availability
Catalog Page #  80 

Price $26.70 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 40
  • Capacitor Voltage 440VAC
  • Capacitor Shape Round
  • Overall Height 4-7/16"
  • Overall Width 1-15/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2GE88
45
370VAC
Oval
4-3/8"
3-9/16"
-40 Degrees to 69 Degrees C
Aluminum

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $20.94 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 45
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 4-3/8"
  • Overall Width 3-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 69 Degrees C
  • Case Material Aluminum
2MDW7
45
370VAC
Oval
4-11/16"
2-3/4"
-40 Degrees to 85 Degrees C
Aluminum

$31.00 / each

Enter location to check availability
Catalog Page #  80 

Price $31.00 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 45
  • Capacitor Voltage 370VAC
  • Capacitor Shape Oval
  • Overall Height 4-11/16"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
2MEE3
45
370VAC
Round
4-7/16"
1-15/16"
-40 Degrees to 85 Degrees C
Aluminum

$19.27 / each

Enter location to check availability
Catalog Page #  80 

Price $19.27 / each

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 45
  • Capacitor Voltage 370VAC
  • Capacitor Shape Round
  • Overall Height 4-7/16"
  • Overall Width 1-15/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More