Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Oval Motor Run Capacitor, 5 Microfarad Rating, 440VAC Voltage

  • Item# 2MDY5
  • Mfr. Model# 2MDY5
  • Catalog Page# 80
  • UNSPSC# 39121521
Oval Motor Run Capacitor,5 Microfarad Rating,440VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.41 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a temperature range of -40° to 185°F, this hermetically sealed capacitor improves the electrical performance of motors, air conditioners, and refrigeration equipment. PCB-free and RoHS-compliant, it features an aluminum case with a steel cover and 1⁄4" male quick-connect terminals with plastic insulators. It's protected to 10,000 AFC.

View More

Technical Specs

  • Item Motor Run Capacitor
  • Microfarad Rating 5
  • Voltage 440VAC
  • Hz 60/50
  • Shape Oval
  • Case Height 2-3/16"
  • Overall Height 2-11/16"
  • Overall Width 2"
  • Overall Depth 1-1/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 85 Degrees C
  • Case Material Aluminum
  • Cover Material Steel
  • Standards UL (E364533)
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.