Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Motor Mtg Bracket, Torsion-Flex, 9-10 in.

  • Item# 2MEY7
  • Mfr. Model# 2MEY7
  • Catalog Page# 83
  • UNSPSC# 26101808
Motor Mtg Bracket,Torsion-Flex,9-10 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $23.21 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-Leg Torsion-Flex bracket is designed to effectively isolate and prevent torsional vibrations from reaching blower housing and causing noise. No preassembly; bracket clamps to motor shell. Plastic inserts are supplied for adapting bracket to NEMA 42 frame.

View More

Technical Specs

  • Item Motor Mounting Bracket
  • Bracket Type Torsion Flex
  • For NEMA Frame 42 and 48
  • For Use With 4 7/8 thru 5 5/8" Diameter Motors
  • Application Mounts Motor to Blower Housing
  • Fits Blower Wheel Dia. (In.) 9 or 10
  • Dia. 9 and 10"
  • Construction Painted Stamped Steel
  • Includes 3 Grommets, 6 Plastic Inserts, 1 Nut, 1 Bolt, 3 Washers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 3reviewers.
Rated 4 out of 5 by installed hundreds of these mtg brackets and only a two have broke in a couple of years. July 20, 2016
Rated 1 out of 5 by Very cheap and poorly designed. Our bracket broke in less than 2 days. Save your money and don't waste your time with this. March 4, 2015
Rated 1 out of 5 by Metal is weak. One bracket broke withing 4 hours of putting it on. July 8, 2014
  • 2016-07-27 T21:22:53.869-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2MEY7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.