DV
DAYTON

Mobile Manual Lift, Manual Push Scissor Lift Table, 400 lb. Load Capacity, Lifting Height Max. 35"

  • Item # 35KT42
  • My Part #
  • Mfr. Model # 35KT42
  • Catalog Page # 1192
  • UNSPSC # 24101617
Mobile Manual Lift, Manual Push Scissor Lift Table, 400 lb. Load Capacity, Lifting Height Max. 35" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lowered and raised heights are measured with the platform in level position. A velocity fuse stops free fall of the platform in case of hydraulic failure.

View More

Technical Specs

  • Lift Table Item Scissor Lift Table
  • Load Capacity 400 lb.
  • Lift Control Foot Pump
  • Lift Mechanism Hydraulic
  • Platform Length 32"
  • Platform Width 19-3/4"
  • Lift Table Platform Style Fixed
  • Frame Material Stainless Steel
  • Mobile/Stationary Mobile
  • Lift Mobility Manual Lift, Manual Push
  • Lifting Height Max. 35"
  • Lifting Height Min. 11-1/2"
  • Number of Posts 0
  • Caster Material Polyurethane
  • Caster Wheel Dia. 5"
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.