Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

30" Industrial Non-Oscillating Misting Air Circulator

  • Item# 1VCF8
  • Mfr. Model# 1VCF8
  • Catalog Page# N/A
  • UNSPSC# 40101602
30" Industrial Non-Oscillating Misting Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This air circulator features a center-mounted hub to connect to a garden hose and spray an adjustable, light mist into circulating air. It is designed for spot cooling in factories, warehouses, manufacturing facilities and garages where humid and demanding conditions exist. The misting circulator head maximizes the cooling comfort for workers with a fine water vapor through evaporative cooling. The misting hub also features low-pressure nozzles to provide an even water mist. The circulator head utilizes a vertical tilt/locking adjustment for multidirectional airflow. The motor has a pull chain switch and automatic reset thermal protection. It includes a factory-wired, 3-conductor cord with a grounded, molded plug.

View More

Technical Specs

  • Item Misting Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 9375
  • CFM Low 8745
  • Air Velocity (FPM) @ 20 Ft. 750/700
  • Motor HP 1/2
  • Motor RPM 1075/750
  • Operating Amps 3.7/3.38
  • Fan RPM 1075/800
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 1190/1110
  • Air Velocity (FPM) @ 40 Ft 310/290
  • Air Velocity (FPM) @ 60 Ft. 180/170
  • Sound Level 78dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 411/329
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 33"
  • Height 33"
  • Width 33"
  • Max. Depth 14-1/4"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Mill Finish Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Evaporative Cooling
  • Standards UL/cUL/OSHA/UL 507 Water Spray Test, CSA Certified Motor
  • Includes Misting Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.