TP
DAYTON

Miniature Circuit Breaker, 32 Amps, B Curve Type, Number of Poles: 3

  • Item # 33V912
  • My Part #
  • Mfr. Model # 33V912
  • Catalog Page # 193
  • UNSPSC # 39121601
Miniature Circuit Breaker, 32 Amps, B Curve Type, Number of Poles: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for easy mounting, this smaller-sized circuit breaker has safety insulation. The B Curve provides a magnetic trip between 3.2 and 4.8 times rated current (computer, electronic, and generator applications).

View More

Technical Specs

  • Item Miniature Circuit Breaker
  • Amps 32
  • Number of Poles 3
  • Curve Type B
  • AC Voltage Rating 240VAC
  • DC Voltage Rating Not Rated
  • Max. AIR Rating 10 kA
  • Trip Type Fixed Instantaneous
  • Terminal Connection Lug
  • Mounting DIN Rail
  • Min. Wire Size 31 AWG
  • Max. Wire Size 47 AWG
  • Length 4.01"
  • Width 2.13"
  • Depth 3.00"
  • Frame Size 32A
  • Standards UL 489 Listed; IEC 60947-2
  • Series NDB2T-63 B32/3 L
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.