Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

Mini Ball Bearing, Shielded, Bore 5.00mm

  • Item# 1ZFD3
  • Mfr. Model# 1ZFD3
  • Catalog Page# N/A
  • UNSPSC# 31171504
Mini Ball Bearing, Shielded, Bore 5.00mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Miniature Ball Bearing
  • Type Shielded, Unflanged
  • Bore Dia. 5.00mm
  • Outside Dia. 11.00mm
  • Width 5.00mm
  • ABEC Tolerance 3
  • Dynamic Load Capacity (Lb.) 161
  • Static Load Capacity (Lb.) 57
  • Max. Load Axial (Lb.) 59
  • Max. RPM 53,000
  • Temp. Range (F) -65 - 250
  • Cage Material Stainless Steel
  • Material Stainless Steel
  • Shield Material Stainless Steel
  • Lubrication Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.