Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Mini Lever Chain Hoist, 500 lb. Load Capacity, 5 ft. Lift, 13/16" Hook Opening

  • Item# 5YGF5
  • Mfr. Model# 5YGF5
  • Catalog Page# 1325
  • UNSPSC# 24101602
Mini Lever Chain Hoist, 500 lb. Load Capacity, 5 ft. Lift, 13/16" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $165.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mini-ratchet chain puller features 1-hand operation and is designed to help users connect and guide loads with free hands. It is load-tested for safety and constructed with forged steel for enhanced durability. The free-chaining feature enables quick load attachment. Upper and lower hooks include latches to secure loads. The puller also includes single-stage reduction gearing, hardened and plated alloy steel load chain, and a rubber grip.

View More

Technical Specs

  • Item Mini Lever Chain Hoist
  • Load Capacity 500 lb.
  • Lift 5 ft.
  • Min. Between Hooks 9-3/16"
  • Pull to Lift Rated Load 58 lb.
  • Reeving 1
  • Lever Length 6-1/4"
  • Hook Opening 13/16"
  • Brake Weston Style Load Brake
  • Chain Hardened Steel
  • Chain Length 6 ft.
  • Finish Painted
  • Standards ANSI/ASME B30.21-1999/JB/T7335-2007
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by THIS IS THE BEST SMALL Ratchet Chain Hoist I HAVE FOUND. AND A GREAT PRICE October 24, 2014
  • 2016-07-27 T21:20:32.875-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5YGF5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.