ST
DAYTON

Milling Machine Starter Kit, R 8, 29 Pc

  • Item # 4LEX9
  • My Part #
  • Mfr. Model # 4LEX9
  • Catalog Page # 2349
  • UNSPSC # 23171612
Milling Machine Starter Kit, R 8, 29 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $758.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® 29-pc. milling machine starter kit is ideal for use with mills, mill drills, and large drill presses.

View More

Technical Specs

  • Item Milling Machine Starter Kit
  • Type Milling Machine
  • Number of Pieces 29
  • T-Slots 5/8"
  • Material Steel, Cast Iron, Aluminum
  • For Use With Mills, Mill/Drills, Large Drill Presses
  • Includes 10 Piece 4 flute HSS End Mill Kit With Case 3/16" Through 3/4", R8 Collet Rack That Can Be Mounted to Machine or Wall With 11 R8 Collets 1/8" Through 3/4" by 1/16ths, 2" Boring Head With R8 Arbor For 7/8-20 Threaded Back, Accepts 1/2" Boring Bars, 5/8" Drill Chuck With R8 Arbor, 2" Face Mill With R8 Arbor and Multi-Purpose Deluxe Work Stop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.