Skip Content

DV
DAYTON

Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Momentary Push

  • Item # 30G353
  • My Part #
  • Mfr. Model # 30G353
  • Catalog Page # 251
  • Catalog Group # H6966
  • UNSPSC # 39121512
Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Momentary Push close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

30mm Push Buttons
• NEMA 4 and 13 rated
Direct-acting operation. Contact blocks sold separately.

View More

Technical Specs

  • Item Push Button Operator
  • Size 30mm
  • Action Momentary Push
  • Type of Operator 40mm Mushroom Head
  • Basic Material Metal
  • Head Material ABS, Polycarbonate
  • Bezel Material Die Cast Zinc
  • Color Green
  • NEMA Rating 4, 13
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products