Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Momentary Push

  • Item # 30G352
  • My Part #
  • Mfr. Model # 30G352
  • Catalog Page # 251
  • Catalog Group # H6966
  • UNSPSC # 39121512
Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Momentary Push close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

30mm Push Buttons
• NEMA 4 and 13 rated
Direct-acting operation. Contact blocks sold separately.

View More

Technical Specs

  • Item Push Button Operator
  • Size 30mm
  • Action Momentary Push
  • Type of Operator 40mm Mushroom Head
  • Basic Material Metal
  • Head Material ABS, Polycarbonate
  • Bezel Material Die Cast Zinc
  • Color Red
  • NEMA Rating 4, 13
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.