Skip Content

NC
DAYTON

Metal Notcher, Foot Controled, 16 Ga.

  • Item # 12G601
  • My Part #
  • Mfr. Model # 12G601
  • Catalog Page # 2356
  • UNSPSC # 27111507
Metal Notcher, Foot Controled, 16 Ga. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $861.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 210.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JetĀ® Metal notcher features a foot control pedal and a lower blade that can be reversed and sharpened. It also features a triangular ram to control cutting head alignment.

View More

Technical Specs

  • Item Foot Controled Metal Notcher
  • Blade Lower, Can be Reversed and Sharpened for Extended Use, Shearing, Precision Ground, Heat-treated Tool Steel
  • Gauge 16
  • Max. Notch 3-1/8 x 3-1/8 x 90 Degrees
  • Stroke (In.) 1-1/8
  • Way Welded Steel Plates
  • Worktable Dimension (In.) 10-1/4 x 10-1/4
  • Application For Box, Chassis, And Panel Blanks With Foot Pedal. Triangular, Accurately Controls the Alignment of the Cutting Head at All Times.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.