Skip Content

C3
TM
DAYTON

Manual Lift, Manual Push Platform Lift, 750 lb. Load Capacity, Lifting Height Max. 54"

  • Item # 2MPU5
  • My Part #
  • Mfr. Model # 2MPU5
  • Catalog Page # 1229
  • UNSPSC # 24101604
Pltfrm Lift, 750 lb. Cap,60-1/2  In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $948.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 160.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lifts can help tackle a variety of material handling tasks. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Steel frame construction. Platform lowers to the floor, tilts back for transporting, and acts as a stacker for unloading.

View More

Technical Specs

  • Item Platform Lift
  • Load Capacity 750 lb.
  • Lifting Height Max. 54"
  • Lifting Height Min. 1/2"
  • Platform Length 22"
  • Platform Width 22"
  • Base Legs Inside Dim. 11-3/8"
  • Base Legs Outside Dim. 15-3/8"
  • Overall Length 32"
  • Overall Width 22-1/2"
  • Overall Height 60-1/2"
  • Load Center 12"
  • Lift Base Style Fixed Frame
  • Lift Control Foot Pump
  • Lift Mechanism Hydraulic
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Frame Material Steel
  • Rear Wheel Dia. 8"
  • Caster Wheel Type (2) Rigid
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.