Skip Content

TP
DAYTON

Manual Lift, Manual Push Stacker, 1000 lb. Load Capacity, Lifting Height Max. 76"

  • Item # 2MPU1
  • My Part #
  • Mfr. Model # 2MPU1
  • Catalog Page # 1189
  • UNSPSC # 24101604
Fixed Bse Hyd Stacker,1000 lb,76 In Lift close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $983.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 325.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton Fork and Platform Lift is designed for manual lifting, lowering, and transporting of loads on firm and level surfaces including workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment. Heavy load lifters feature hand-turn lowering valve with red knob, formed steel forks with an adjustable fork span, channel mast, floor lock with brake and release, and safety screens.

View More

Technical Specs

  • Item Stacker
  • Load Capacity 1000 lb.
  • Lifting Height Max. 76"
  • Lifting Height Min. 1"
  • Fork Length 30"
  • Fork Width 3"
  • Base Legs Inside Dim. 26"
  • Base Legs Outside Dim. 30"
  • Overall Length 47"
  • Overall Width 32"
  • Overall Height 92"
  • Load Center 16"
  • Invertible Forks No
  • Frame Material Steel
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Front Caster Dia. 5"
  • Rear Caster Dia. 4"
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 4"
  • Lift Base Style Fixed Straddle
  • Lift Control Foot Pump
  • Lift Mechanism Hydraulic
  • Lift Mobility Manual Lift, Manual Push
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.