Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Invertible Fork Material Lift, 400 lb., Lifting Height Forks Up 120", Lifting Height Forks Down 98"

  • Item# 11N196
  • Mfr. Model# 11N196
  • Catalog Page# 1480
  • UNSPSC# 24101604
Invertible Fork Material Lift, 400 lb., Lifting Height Forks Up 120", Lifting Height Forks Down 98" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,522.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 180.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standard-base manual material lift is designed to lift material to and from shelves, move office equipment, and install ceiling and wall appliances on level surfaces in workshops, warehouses, stockrooms, and receiving departments. A hold-down mechanism secures loads during transport. The compact design allows it to navigate congested areas and standard doorways in the upright position without having to tilt back the truck. The forks can be inverted to provide 2 different lift heights.

View More

Technical Specs

  • Item Invertible Fork Material Lift
  • Load Capacity 400 lb.
  • Lifting Height Forks Up 120"
  • Lifting Height Forks Down 98"
  • Min. Height Forks Down 3-1/2"
  • Fork Length 22"
  • Fork Width 4"
  • Base Legs Inside Dim. 13-1/2"
  • Base Legs Outside Dim. 20"
  • Overall Length 34-1/2"
  • Overall Width 24"
  • Overall Height 67"
  • Load Center 10"
  • Frame Material Steel
  • Caster Wheel Type (2) Swivel, (4) Rigid
  • Rear Caster Dia. 8"
  • Front Wheel Dia. 2"
  • Rear Wheel Dia. 8"
  • Includes Hand Winch for Inverting Forks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.