WV
DAYTON

Manual Floor Mounted Jib Crane, 1000 lb., Height Under Span:10 ft.

  • Item # 7HU59
  • My Part #
  • Mfr. Model # 7HU59
  • Catalog Page # 1063
  • UNSPSC # 24101630
Manual Floor Mounted Jib Crane, 1000 lb., Height Under Span:10 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jib Crane
  • Mounting Type Floor Mounted
  • Capacity 1000 lb.
  • Reach 12 ft.
  • Operation Mode Manual
  • Height Under Span 10 ft.
  • Lift Range 0" to 120"
  • Swivel Angle 360 Degrees
  • Flange Width 4"
  • Mast Diameter 12"
  • Finish Yellow Enamel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products