Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
DAYTON

Manual Cable Hoist, 7050 lb. Lifting Capacity, 66 ft. Cable Length

  • Item # 20TM65
  • My Part #
  • Mfr. Model # 20TM65
  • Catalog Page # 1059
  • UNSPSC # 24101602
Manual Cable Hoist, 7050 lb. Lifting Capacity, 66 ft. Cable Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2,384.10 / each

Web Price $2,649.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 115.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Manual Cable Hoist/Puller Item Manual Cable Hoist
  • Lifting Capacity 7050 lb.
  • Pull Capacity 10,575 lb.
  • Cable or Rope Length 66 ft.
  • Min. Between Hooks 27-1/4"
  • Cable or Rope Dia. 5/8"
  • Finish Galvanized
  • Hook Opening 15/16"
  • Material Carbon Steel
  • Ratchet Positive Locking
  • Standards ASME B30.21
  • Includes 66 ft. Winch Cable with Hook
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.