DV
DAYTON

Manual Cable Hoist, 1760 lb. Lifting Capacity, 66 ft. Cable Length

  • Item # 20TM63
  • My Part #
  • Mfr. Model # 20TM63
  • Catalog Page # 1059
  • UNSPSC # 24101602
Manual Cable Hoist, 1760 lb. Lifting Capacity, 66 ft. Cable Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Manual Cable Hoist/Puller Item Manual Cable Hoist
  • Lifting Capacity 1760 lb.
  • Pull Capacity 2640 lb.
  • Cable or Rope Length 66 ft.
  • Min. Between Hooks 17-1/4"
  • Cable or Rope Dia. 5/16"
  • Finish Galvanized
  • Hook Opening 7/8"
  • Material Carbon Steel
  • Ratchet Positive Locking
  • Standards ASME B30.21
  • Includes 66 ft. Winch Cable with Hook
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products