Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Make-Up Air Heater, 800 MBtuH, Natural Gas

  • Item# 3CCR9
  • Mfr. Model# 3CCR9
  • Catalog Page# 3711
  • UNSPSC# 40101806
Make-Up Air Heater,800 MBtuH,Natural Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11,154.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 985.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This efficient natural gas heater is excellent for use in commercial kitchens or industrial buildings. Insulated cabinets have a motorized intake damper and a weather hood with washable aluminum filters. The burner automatically de-energizes at the set temperature, for additional energy savings.

View More

Technical Specs

  • Item Make-Up Air Heater
  • Type Direct Fired
  • Gas Type Natural Gas
  • BtuH Input 800,000
  • BtuH Output 736,000
  • Thermal Efficiency (%) 92
  • CFM @ 0.250-In. SP 8790
  • CFM @ 0.375-In. SP 8400
  • CFM @ 0.500-In. SP 8070
  • CFM @ 0.625-In. SP 7500
  • CFM @ 0.750-In. SP 6970
  • CFM @ 0.875-In. SP 6400
  • Sones @ 0.250-In. SP @ 5 Ft. 26.8
  • Gas Inlet (In.) 1
  • Max. Inlet Pressure (PSI) 1/2
  • Ignition System Direct Spark
  • Burner Control Circuit 24 Volt
  • Turn Down Ratio 25:1 With Electronic Modulating
  • Burner Material Cast Aluminum
  • Blower RPM 832
  • Motor HP 5
  • Max. BHP 5.35
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 14.6-13.2/6.6
  • Wheel Dia. (In.) 18
  • Base Width (In.) 45-1/2
  • Base Length (In.) 45-1/2
  • Housing Height (In.) 39
  • Housing Width (In.) 49-1/2
  • Housing Length (In.) 136-1/4
  • Housing Material Galvanized Steel
  • Discharge Length (In.) 24
  • Discharge Width (In.) 22
  • Agency Compliance ETL
  • Requires Roof Curb For New Installation
  • Includes Lifting Lugs, Outdoor Air Temperature Sensor, Motorized Intake Damper, Disconnect Switch, Washable Air Filters and Control Panel with 24V Transformer
  • Recommended 12 In. Fixed Curb Item No. 2RB82
  • Adj. 12 3/8"H Roof Curb Stock No. 3C598
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.