Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Make-Up Air Heater, 200 MBtuH, Natural Gas

  • Item# 2TE33
  • Mfr. Model# 2TE33
  • Catalog Page# 3711
  • UNSPSC# 40101819
Make-Up Air Heater,200 MBtuH,Natural Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,696.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 661.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This direct-fired, make-up air unit is engineered to provide large volumes of tempered, fresh air to commercial kitchens and industrial buildings with process exhaust. It features an efficient, natural gas powered design with insulated cabinets, a motorized intake damper, and a weather hood with washable aluminum filters and cast aluminum burners. Each burner automatically de-energizes at the set temperature to help provide additional energy savings.

View More

Technical Specs

  • Item Make-Up Air Heater
  • Type Direct Fired
  • Gas Type Natural Gas
  • BtuH Input 200,000
  • BtuH Output 184,000
  • Thermal Efficiency (%) 92
  • CFM @ 0.250-In. SP 2198
  • CFM @ 0.375-In. SP 1995
  • CFM @ 0.500-In. SP 1740
  • CFM @ 0.625-In. SP 1365
  • Sones @ 0.250-In. SP @ 5 Ft. 16.5
  • Gas Inlet (In.) 3/4
  • Max. Inlet Pressure (PSI) 1/2
  • Ignition System Direct Spark
  • Burner Control Circuit 24 Volt
  • Turn Down Ratio 25:1 With Electronic Modulating
  • Burner Material Cast Aluminum
  • Blower RPM 1295
  • Motor HP 1
  • Max. BHP 1.08
  • Voltage 115/208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 12.8/6.4-6.4
  • Wheel Dia. (In.) 9
  • Base Width (In.) 29
  • Base Length (In.) 29
  • Housing Height (In.) 29-3/4
  • Housing Width (In.) 31-1/2
  • Housing Length (In.) 107-1/8
  • Housing Material Galvanized Steel
  • Discharge Length (In.) 12-1/4
  • Discharge Width (In.) 10-3/4
  • Agency Compliance ETL
  • Requires Roof Curb For New Installation
  • Includes Lifting Lugs, Outdoor Air Temperature Sensor, Motorized Intake Damper, Disconnect Switch, Washable Air Filters and Control Panel with 24V Transformer
  • Recommended 12 In. Fixed Curb Item No. 2RB78
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.