Skip Content

WV
DAYTON

Make-Up Air Heater,400 MBtuH,Natural Gas

  • Item # 2TE35
  • My Part #
  • Mfr. Model # 2TE35
  • Catalog Page # N/A
  • UNSPSC # 40101819
Make-Up Air Heater,400 MBtuH,Natural Gas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This efficient natural gas heater is excellent for use in commercial kitchens or industrial buildings. Insulated cabinets have a motorized intake damper and a weather hood with washable aluminum filters. The burner automatically de-energizes at the set temperature, for additional energy savings.

View More

Technical Specs

  • Item Make-Up Air Heater
  • Type Direct Fired
  • Gas Type Natural Gas
  • BtuH Input 400,000
  • BtuH Output 368,000
  • Thermal Efficiency (%) 92
  • CFM @ 0.250-In. SP 4500
  • CFM @ 0.375-In. SP 4295
  • CFM @ 0.500-In. SP 4090
  • CFM @ 0.625-In. SP 3840
  • CFM @ 0.750-In. SP 3550
  • CFM @ 0.875-In. SP 3275
  • CFM @ 1.000-In. SP 2985
  • Sones @ 0.250-In. SP @ 5 Ft. 20
  • Gas Inlet (In.) 3/4
  • Max. Inlet Pressure (PSI) 1/2
  • Ignition System Direct Spark
  • Burner Control Circuit 24 Volt
  • Turn Down Ratio 25:1 With Electronic Modulating
  • Burner Material Cast Aluminum
  • Blower RPM 1132
  • Motor HP 3
  • Max. BHP 2.97
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 8.7-8.0/4.0
  • Wheel Dia. (In.) 12
  • Base Width (In.) 29
  • Base Length (In.) 29
  • Housing Height (In.) 29-3/4
  • Housing Width (In.) 31-1/2
  • Housing Length (In.) 107-1/8
  • Housing Material Galvanized Steel
  • Discharge Length (In.) 16
  • Discharge Width (In.) 13-7/8
  • Agency Compliance ETL
  • Requires Roof Curb For New Installation
  • Includes Lifting Lugs, Outdoor Air Temperature Sensor, Motorized Intake Damper, Disconnect Switch, Washable Air Filters and Control Panel with 24V Transformer
  • Recommended 12 In. Fixed Curb Item No. 2RB78
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Replacement Parts

Related Products