Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
DAYTON

Liquid Operated Maintenance-Free Jet Pump, 3/4" NPT Inlet, 0.61 Sizing Factor

  • Item# 5NAT1
  • Mfr. Model# 5NAT1
  • Catalog Page# 2753
  • UNSPSC# 20141301
Liquid Operated Maintenance-Free Jet Pump, 3/4" NPT Inlet, 0.61 Sizing Factor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,054.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump uses high-pressure liquid to create strong suction within the pump body. The suction draws a second liquid into the pump and then forces it out, under pressure, through the discharge

View More

Technical Specs

  • Item Maintenance-Free Jet Pump
  • Type Liquid Operated
  • Pump Material 316 SS
  • Inlet 3/4" NPT
  • Suction/Discharge 1-1/4" NPT
  • Sizing Factor 0.61
  • Length 9"
  • Width 2-3/8"
  • Height 3-1/4"
  • Inlet Pressure Pumping Liquids 15 to 200 PSI
  • Temp. Range -40 to 230 Degrees F
  • Max. Suction Lift Pumping Liquids 27 ft.
  • Maximum Head 40 ft.
  • Application For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.