Skip Content
ST
TM
DAYTON

Low V Mechanical Tstat,50 to 90F,White

  • Item # 4PU47
  • My Part #
  • Mfr. Model # 4PU47
  • Catalog Page # 3088
  • UNSPSC # 41112209
Low V Mechanical Tstat,50 to 90F,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Voltage Thermostat
  • Terminal Designations RH, RC, Y, W, G
  • System Switching Heat-Cool-Off
  • Fan Switching Auto-On
  • Automatic Changeover No
  • Dual Transformer Compatible Yes
  • Power Method Hardwired
  • Voltage 20VAC to 30VAC
  • 750mV Compatible Yes
  • Mounting Horizontal or Vertical
  • Height 5"
  • Width 3-1/4"
  • Depth 1-5/16"
  • Color White
  • Control Range 50 Degrees to 90 Degrees F
  • Features Mercury Free
  • For Use With Gas, Oil, Electric Heat and Cool System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Low V Mechanical Tstat,50 to 90F,White is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Nice looking thermostat, but after installing it, Ihad to replace it with a different one two days later. Twice, this thermostat got stuck. It turned the furnace on like it was supposed to, but on two nights it failed to turn the furnace off when it reached 68 degrees. The first night, the furnace stayed on continuously until I shut off the power when the room temp reached 75 degrees. The second night, I returned home from work to find the room temp at 80 degrees while the furnace was still running. This new thermostat was still set at 67-68 degrees. Before I had this problem, I had discarded the product box, but saved the lable. I will be seeking to return this for a refund, as it proved to be unreliable.
Date published: 2014-04-28
  • y_2017, m_9, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4PU47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.