C3
DAYTON

Low-Grain Portable Dehumidifier, 115V, 7.8 Amps, Depth 23", Width 24", Height 37-3/4"

  • Item # 5KNZ9
  • My Part #
  • Mfr. Model # 5KNZ9
  • Catalog Page # 3061
  • UNSPSC # 40101902
Low-Grain Portable Dehumidifier, 115V, 7.8 Amps, Depth 23", Width 24", Height 37-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $1,291.50 / each Offer Ends 10/01/18

Web Price $1,435.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 141.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy-efficent unit precools the air before it reaches the evaporator coil for faster condensation, resulting in drier air. Condensate pump evacuates water to 20 ft. of lift. Rotomolded housing. For use in conditions of flooding and areas of excess moisture. IPX2 rated.

View More

Technical Specs

  • Item Low-Grain Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 95 pt.
  • Capacity/24 Hrs. @ 90% RH 190 pt.
  • Voltage 115V
  • Hz 60
  • Amps 7.8
  • Fan CFM 323 cfm
  • Humidity Range 30 to 90 RH
  • Ambient Temp. Range 41 Degrees to 90 Degrees F
  • Fan Speed 1
  • Height 37-3/4"
  • Width 24"
  • Depth 23"
  • Cabinet Material Thermoplastic
  • Color Gray and Black
  • Caster Wheel Dia. 10"
  • Defrost Type Hot Gas
  • Refrigerant Type R-410 A
  • Refrigerant Charge 21.86 oz.
  • Max. Lift 20 ft.
  • Filter Pleated Paper Filter
  • Power Cord Length 11 ft.
  • NEMA Plug Configuration 5-15P
  • Application Flood Reclamation. Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating Or Walls and Windows, and Damage to Exposed Surfaces.
  • Agency Compliance cETLus
  • Includes Power Cord Storage, 10" Non-Marking Wheels, Air Filter, 30 Ft Drain Hose and Stackable Design
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.