ST
DAYTON

Linear Actuator, 300 lb. Rated Load, 12" Stroke Length, 19.4 in./min. Speed @ Rated Load

  • Item # 1XFY1
  • My Part #
  • Mfr. Model # 1XFY1
  • Catalog Page # 146
  • UNSPSC # 31251511
Linear Actuator, 300 lb. Rated Load, 12" Stroke Length, 19.4 in./min. Speed @ Rated Load close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $377.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Internal, adjustable limit switches provide user control in positioning applications. Linear motion: 10" to 12"; can be modified to shorter stroke lengths. Single-lead, rolled-thread lifting screw provides long life and smooth operation. Built-in worm gear is set for quiet gear reduction. Outer tube protects screw and nut from dust. Single right-hand Acme screws and capacitor included.

View More

Technical Specs

  • Item Linear Actuator
  • Rated Load 300 lb.
  • Stroke Length 12"
  • Speed @ Rated Load 19.4 in./min.
  • Duty Cycle 25%
  • Voltage 115VAC
  • Full Load Amps 1.4
  • Retracted Length 20"
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C/104 Degrees F
  • Enclosure Type Totally Enclosed Non Ventilated
  • Motor Type Permanent Split Capacitor
  • Thermal Protection Automatic
  • Capacitor Included Yes
  • Capacitor Required Yes
  • Feedback Signal No
  • Limit Switch Type Adjustable
  • Drive System Type Acme Worm Gear
  • Gear Material Steel
  • Screw Type Acme
  • Nut Material Delrin
  • Housing Material Steel
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.