Skip Content
ST
TM
DAYTON

Line Volt Mechanical Tstat for Heating and Cooling, 120 to 277VAC

  • Item # 2E816
  • Mfr. Model # 2E816
  • Catalog Page # 3090
  • UNSPSC # 41112209
Line Volt Mechanical Tstat for Heating and Cooling, 120 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $18.61 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® line volt mechanical thermostat is designed for automatic control of line voltage systems. The bimetal sensing element provides accurate control for heating or cooling systems. Snap-action dustproof contact assures closer temperature control and longer life without radio and television interference. Easy to install.

View More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Thermostat Switch Type SPDT
  • Thermostat Control Range -10 Degrees to 100 Degrees F
  • Thermostat Voltage 120 to 277VAC
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps @ 240VAC 10A
  • Thermostat Programmable No
  • Remote Sensing Capability No
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Remote Sensing Bulb Included No
  • Switch Action Open/Close on Rise
  • Number of Switches 1
  • Differential 6 to 8 Degrees F
  • Height 5-1/2"
  • Width 2"
  • Depth 2"
  • Sensor Type Bi-Metal
  • Color Gray
  • Inductive Amps @ 120V 13.8A
  • Inductive Amps @ 240V 10A
  • Contact Rating Resistive @ 120V 22A
  • Contact Rating Resistive @ 240V 22A
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Not a snap action switch.At close to the set point, the slightest vibration, will make the contact open/close rapidly. Not a good thing when controlling a air conditioner, compressor contactor.purchased 6 of them. They all act the same.Returning them. May 4, 2015
  • 2015-09-08T19:50:09.835-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2E816, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.