Skip Content

ST
DAYTON

Line VControl,Heat,Cool,Humidity,LCD

  • Item # 1UHG9
  • My Part #
  • Mfr. Model # 1UHG9
  • Catalog Page # 3024
  • UNSPSC # 41112209
Line VControl,Heat,Cool,Humidity,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Thermostat/Humidistat is an outstanding performance thermostat/humidistat which integrates high-quality design and ease of use to provide a better quality of life through climate control technology. Thermostats/ Humidistats can dramatically reduce energy costs and provide a much more comfortable environment for your home or office.

View More

Technical Specs

  • Item Line Voltage Thermostat
  • Thermostat Programmable No
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Switch Type SPST
  • Thermostat Control Range 40 Degrees to 95 Degrees F
  • Thermostat Voltage 120VAC
  • Full Load Amps @ 120VAC 8A
  • Thermostat Item Line Voltage Thermostat
  • Sensor Type NTC Thermistor for Temp and Resistive Sensor for Humidity
  • Number of Switches 2
  • Differential +/- 1 Degrees F
  • Height 4-1/4"
  • Width 3-5/8"
  • Depth 1-1/4"
  • Color White
  • Number of Stages 1
  • Includes Screws and mounting plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.