WV
DAYTON

Limit Switch Lever Arm, Actuator Type: Rod, 5.20" Arm Length, 0.23" Roller Dia.

  • Item # 4VZD2
  • My Part #
  • Mfr. Model # 4VZD2
  • Catalog Page # 267
  • UNSPSC # 39121509
Limit Switch Lever Arm, Actuator Type: Rod, 5.20" Arm Length, 0.23" Roller Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.23 / each

Web Price $4.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.067 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flexible rod lever arm features an offset rod position.

View More

Technical Specs

  • Item Limit Switch Lever Arm
  • Actuator Type Rod
  • For Use With Mfr. No. 4VZA3, 4VZA4, 4VZA2, 4VZA5, 4VZA6, 4VZA8, 4VZC6, 4VZC5
  • Arm Length 5.20"
  • Roller Dia. 0.23"
  • Roller Width 0.23"
  • Arm Material Thermoplastic and Steel
  • Arm Width 0.80"
  • Arm Depth 0.84"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.